FOOT SWITCH GUARD,SS,6.50X5.91X4.92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SWITCH GUARD,SS,6.50X5.91X4.92

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPE4
  • Mfr. Model # 6GPE4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 3.15 lbs

Product Details

Foot Switch Guard, Color Stainless Steel, Length 6-1/2 In., Width 5 In., Depth 6 In., Material of Construction Stainless Steel

Technical Specs

  • Colour Stainless Steel
  • Item Foot Switch Guard
  • Length 6-1/2"
  • Material of Construction Stainless Steel
  • Depth 6"
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list