Skip Content
FOOT SWITCH,BLACK,STEEL,6 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SWITCH,BLACK,STEEL,6 FT CORD

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AGP5
  • Mfr. Model # 1AGP5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Action Momentary
  • Colour Black
  • HP 1/2
  • Depth 1-9/32"
  • Item Light Duty Foot Switch
  • Length 2-7/8"
  • Width 2-1/2"
  • Voltage Rating 125/250VAC
  • Contact Form SPDT-NO
  • Cord Length 6 ft.
  • Current Rating 10
  • NEMA Rating 1
  • Cord Type 16/3
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list