FOOT SW HVY SPDT 25A OR NEMA1 4 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SW HVY SPDT 25A OR NEMA1 4 13

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPC1
  • Mfr. Model # 6GPC1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 7.65 lbs

Product Details

Foot switch, heavy-duty, SPDT, 25A, orange, NEMA 1, 4, 13, HP 1-1/2, momentary action, includes foot guard.

Technical Specs

  • Action Momentary
  • Colour Orange
  • Depth 5-1/2"
  • Features Guarded
  • Item Heavy Duty Foot Switch
  • HP 1-1/2 HP
  • Length 9-21/64"
  • Material Cast Iron
  • Footnotes 4
  • Voltage Rating 125/250 VAC
  • Contact Form SPDT
  • Standards UL, CSA, CE
  • Width 6-3/16"
  • NEMA Rating 1, 4, 13
  • IP Rating 65
  • Current Rating 25 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list