FOOT SW HVY SPDT(2) 10A OR GUARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SW HVY SPDT(2) 10A OR GUARDED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPA7
  • Mfr. Model # 6GPA7
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 6.39 lbs

Product Details

Foot switch, heavy-duty, SPDT (2), 10A, orange, guarded, NEMA rating 1, 4, 13, momentary action.

Technical Specs

  • Action Momentary
  • Colour Orange
  • Depth 5-3/4"
  • Features Guarded
  • Item Two Pedal Heavy-Duty Foot Switch
  • Length 9-27/32"
  • Voltage Rating 125/250 VAC
  • Contact Form (2) SPDT
  • Width 10-7/8"
  • Material Cast Aluminum
  • Footnotes 4,9
  • NEMA Rating 1, 4, 13
  • Standards UL, CSA, CE
  • IP Rating 65
  • Current Rating 10 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list