!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOOT SW HVY DPDT 25A NEMA1 4 13

FOOT SW HVY DPDT 25A NEMA1 4 13

DAYTON

FOOT SW HVY DPDT 25A NEMA1 4 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOT SW HVY DPDT 25A NEMA1 4 13

FOOT SW HVY DPDT 25A NEMA1 4 13

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6GPC7
  • Mfr. Model # 6GPC7
  • UNSPSC # 39122222
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Product Details

Foot switch, heavy-duty, DPDT, 25A, NEMA 1, 4, 13, orange, momentary action, includes foot guard.

Technical Specs

  • Item Heavy-Duty Foot Switch
  • Voltage Rating 125/250 VAC
  • Current Rating 25 A
  • Colour Orange
  • Length 9-21/64"
  • Depth 5-1/2"
  • IP Rating 65
  • Standards UL, CSA, CE
  • Contact Form DPDT
  • NEMA Rating 1, 4, 13
  • Material Cast Iron Base with Cast Aluminum Cover
  • Action Momentary
  • Width 6-3/16"
  • HP 1-1/2
  • Features Guarded
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list