Skip Content
FOOT SW GEN PURP SPDT 25A BLK MOM. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SW GEN PURP SPDT 25A BLK MOM.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPC8
  • Mfr. Model # 6GPC8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 2.06 lbs

Product Details

Duty general purpose, contact form SPDT, action momentary, foot switch, HP 1-1/2, colour black, material of construction zinc metal die cast, NEMA rating 1, 4, 13.

Technical Specs

  • Action Momentary
  • HP 1-1/2
  • Colour Black
  • Depth 2-11/64"
  • Item General Purpose Foot Switch
  • Length 3-1/2"
  • Width 5-39/64"
  • Voltage Rating 125/250/480 VAC
  • Contact Form SPDT
  • NEMA Rating 1, 4, 13
  • Material Zinc Metal Die Cast
  • IP Rating 65
  • Standards UL, CSA, CE
  • Current Rating 25 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list