Skip Content
FOOT SW,GEN PURP,SPDT,25A,BLK,MAIN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SW,GEN PURP,SPDT,25A,BLK,MAIN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPC2
  • Mfr. Model # 6GPC2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 2.55 lbs

Product Details

General Purpose Foot Switch, Maintained Action, SPDT Contact Form, Zinc Metal Die Cast, NEMA Rating 1, Length 3-1/2 In., Width 5-39/64 In., Depth 2-11/64 In., Current Rating 25, HP 1-1/2, 125/250/480 VAC, Color Black.

Technical Specs

  • Action Maintained
  • Colour Black
  • Depth 2-11/64"
  • HP 1-1/2
  • Item General Purpose Foot Switch
  • Length 3-1/2"
  • Material Zinc Metal Die Cast
  • Voltage Rating 125/250/480 VAC
  • Contact Form SPDT
  • NEMA Rating 1
  • IP Rating 20
  • Standards UL, CSA, CE
  • Width 5-39/64"
  • Current Rating 25 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list