Skip Content
FOOT SW 15A 125V BLK NEMA1 4 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SW 15A 125V BLK NEMA1 4 13

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GPC0
  • Mfr. Model # 6GPC0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 1314
  • Shipping Weight 3.69 lbs

Product Details

Duty general purpose, cord type SJT, contact form SPDT-NO, action momentary, foot switch, HP 3/4, features piggyback plug and connector, colour black, material of construction zinc metal die cast, NEMA rating 1,4,13.

Technical Specs

  • Action Momentary
  • Colour Black
  • Depth 2-11/64"
  • Features Piggyback Plug and Connector
  • HP 3/4 HP
  • Item General Purpose Foot Switch
  • Material Zinc Metal Die Cast
  • Voltage Rating 125 VAC
  • Length 3-1/2"
  • Width 5-39/64"
  • Contact Form SPDT-NO
  • Cord Length 8 ft.
  • Cord Type Piggy Back Plug
  • Footnotes 1
  • Standards UL, CSA, CE
  • IP Rating 65
  • NEMA Rating 1, 4, 13
  • Current Rating 15 A
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list