!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOOT SW,125/250V,15A,BLK,NEMA1,STEE

FOOT SW,125/250V,15A,BLK,NEMA1,STEE

DAYTON

FOOT SW,125/250V,15A,BLK,NEMA1,STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOT SW,125/250V,15A,BLK,NEMA1,STEE

FOOT SW,125/250V,15A,BLK,NEMA1,STEE

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6GPA9
  • Mfr. Model # 6GPA9
  • UNSPSC # 39122222
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

Light Duty Foot Switch, Momentary Action, SPDT-NO Contact Form, Steel, NEMA Rating 1, Length 4-1/16 In., Width 2-9/32 In., Depth 1-7/64 In., Current Rating 15, HP 1/2, Voltage Rating 125/250VAC, Color Black, Cord Type SJT, Cord Length 8 ft.

Technical Specs

  • Item Light-Duty Foot Switch
  • Voltage Rating 125/250 VAC
  • Current Rating 15 A
  • Colour Black
  • Cord Type SJT
  • Width 2-3/4"
  • HP 1/2
  • IP Rating 20
  • Manufacturers Warranty Length 3 yr.
  • Contact Form SPDT-NO
  • NEMA Rating 1
  • Material Steel
  • Action Momentary
  • Length 4-1/16"
  • Depth 4-5/64"
  • Cord Length 8 ft.
  • Standards UL, CSA, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list