FOOT SHEAR 16 GA 52 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT SHEAR 16 GA 52 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W878
  • Mfr. Model # 13W878
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 1219.0 lbs

Product Details

Foot shear, length of cut (in.) 52, capacity of mild steel (gauge) 16, length of blade (in.) 52, cutting flat (in.) 52, construction cast iron frame with truss bar and tool steel blade, back gauge range (in Greater Than) 0 to 32, features positive pedal stops, front arm extensions, handwell and transparent finger guards, double locking back, embossed scales, vernier wheels for fine adjustments, shears mild steel up to 16 gauge, plastic, lead, zinc, aluminum, brass and copper.

Technical Specs

  • Application Shears Mild Steel Up to 16 ga., Plastic, Lead, Zinc, Aluminum, Brass and Copper
  • Capacity of Mild Steel (Gauge) 16
  • Back Gauge Range (In.) 0 - 32
  • Cutting Flat (In.) 52
  • Length of Blade (In.) 52
  • Item Foot Shear
  • Features Positive Pedal Stops, Front Arm Extensions, Handwell and Transparent Finger Guards, Double Locking Back, Embossed Scales, Vernier Wheels for Fine Adjustments
  • Length of Cut (In.) 52
  • Construction Cast Iron Frame with Truss Bar and Tool Steel Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list