Skip Content
FOOT SHEAR 16 GA 37 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SHEAR 16 GA 37 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13W872
  • Mfr. Model # 13W872
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 961.0 lbs

Product Details

Foot shear, length of cut (in.) 40, capacity of mild steel (gauge) 16, length of blade (in.) 40, cutting flat (in.) 40, construction steel and cast iron, back gauge range (in.) 0 to 27, features hold down w/ finger guard, pedal stops, handwell, bevel gauge, front work stop, front gauge arms, double locking back gauge w/micro adjustment, shears mild steel up to 16 ga, plastic, lead, zinc, aluminum, brass and copper.

Technical Specs

  • Capacity of Mild Steel (Gauge) 16
  • Application Shears Mild Steel Up to 16 ga., Plastic, Lead, Zinc, Aluminum, Brass and Copper
  • Cutting Flat (In.) 40
  • Features Hold Down w/finger Guard, Pedal Stops, Handwell, Bevel Gauge, Front Work Stop, Front Gauge Arms, Double Locking Back Gauge w/micro Adjustment
  • Back Gauge Range (In.) 0 - 27
  • Length of Blade (In.) 40
  • Item Foot Shear
  • Length of Cut (In.) 40
  • Construction Steel and Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list