FOOT OPERATED GREASE PUMP, 22 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOOT OPERATED GREASE PUMP, 22 LBS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW15F220
  • Mfr. Model # 15F220
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2857
  • Shipping Weight 27.5 lbs

Technical Specs

  • Application Convenient High Pressure Greasing of Fittings
  • Includes 22 Lb. Steel Grease Bucket , 2 M High Pressure Hose Fitted With Steel Extension & Coupler, Lift Handle
  • For Use With NLGI 1 & 2 Greases
  • Item Grease Pump
  • Material Steel , Nitrile Rubber
  • Max. Pressure 8,700 PSI
  • Hose Length 6-1/2 ft.
  • Features Allows High Pressure Greasing With Highest Convenience , Due To Pump Operation Using Foot Pressure. All Moving Parts Submerged In Grease At All Times. Pump Operation Creates Waves In Grease ,auto Eliminating Any Trapped Air In Grease
  • Volume Per Stroke 0.07 oz.
  • Fits Container Size 22 lbs.
  • Grease Pump Operation Foot Pedal
  • Grease Type NLGI 1 & 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list