Skip Content
FOOT OPERATED BAG SEALER,PEDESTAL , close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT OPERATED BAG SEALER,PEDESTAL ,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZZ47
  • Mfr. Model # 5ZZ47
  • UNSPSC # 44102304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.7 lbs

Technical Specs

  • Item Foot Operated Bag Sealer
  • Mounting Pedestal
  • Voltage 115VAC
  • Watts 800
  • Seal Width 9/64"
  • Seal Length 24"
  • Max. Seal Thickness 7 mil
  • Overall Height 92"
  • Operation Type Foot Operated
  • Overall Length 67"
  • Overall Width 34"
  • Standards CE.ETL
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list