Skip Content
FOOT OPERATED BAG SEALER,PEDESTAL , close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT OPERATED BAG SEALER,PEDESTAL ,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LED6
  • Mfr. Model # 2LED6
  • UNSPSC # 44102304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.88 lbs

Technical Specs

  • Mounting Pedestal
  • Item Foot Operated Bag Sealer
  • Voltage 115VAC
  • Watts 400
  • Seal Length 12"
  • Seal Width 9/64"
  • Max. Seal Thickness 7 mil
  • Overall Width 34"
  • Operation Type Foot Operated
  • Overall Length 37"
  • Overall Height 92"
  • Standards CE.ETL
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list