Skip Content
FOOT LOCKER OLIVE 29X14X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT LOCKER OLIVE 29X14X15

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCFT3317-0000-130
  • Mfr. Model # FT3317-0000-130
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 2097
  • Shipping Weight 1.0 lbs

Product Details

Features: 2 wheels. Spring loaded wtih butterfly latches. 2 black trays. Airtight and watertight.

Technical Specs

  • Item Footlocker
  • Colour Olive Drab Green
  • Material Polyethylene
  • Includes (2) Heavy-Duty Wheels, Soft-Grip Handles, (2) Removable Trays, Lock-Ready Hasps
  • Overall Height 17"
  • Latch Steel
  • Overall Width 17"
  • Inside Length 29"
  • Overall Length 33"
  • Volume Capacity 3.52 cu. ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List