Skip Content
FOOT CLINCH CARTON STAPLER,CROWN 1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT CLINCH CARTON STAPLER,CROWN 1-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PMD8
  • Mfr. Model # 4PMD8
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Colour Blue/Black
  • For Use With No. 3A528, 4PME6 Staples
  • Item Foot Clinch Carton Stapler
  • Height 49"
  • Length 36"
  • Width 24"
  • Duty Medium
  • Housing Material Metal
  • Staple Capacity 200
  • Leg Length 5/8 and 3/4"
  • Throat Depth 11-3/4"
  • Standards CE
  • Crown 1-1/4"
  • Stapling Position Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list