Skip Content
FOOT BRACKET,3/4 IN SINGLE-ACTING B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT BRACKET,3/4 IN SINGLE-ACTING B

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THP1
  • Mfr. Model # 5THP1
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Bore Dia. (In.) 3/4 single-acting
  • Dimension B (In.) 0.81
  • Dimension A (In.) 1.89
  • Dimension C (In.) 1.36
  • Includes Bracket
  • Item Foot Bracket
  • Material Plated Steel
  • Package Quantity 1
  • Fits 5TGG0 to 5TGG2
  • Mount Type Foot Bracket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list