Skip Content
FOOT ACTUATED TUB CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT ACTUATED TUB CLOSURE

WATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AVL4
  • Mfr. Model # 6AVL4
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Stopper, Strainer Body
  • Length (In.) 1.25
  • Item Tub Closer
  • Material of Construction Chrome Plated Brass
  • Package Quantity 1
  • Type Foot Actuated Tub Closure
  • Color/Finish Chrome
  • Connection 1 1/2-11 1/2 Coarse Thread
  • Drain Material Chrome-Plated Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List