Skip Content
FOOD TROLLEY PLAIN 2T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY PLAIN 2T

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSP020
  • Mfr. Model # FTSP020
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 874.0 lbs

Technical Specs

  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Load Capacity 4409 lbs.
  • Wheel Material Heat Treated Steel
  • Head Room To Bail 128.6"
  • Min. Radius Curve 59"
  • Head Room To Shaft 25.6"
  • Trolley Wheel Dia. 85 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list