FOOD TROLLEY PLAIN 1T W30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD TROLLEY PLAIN 1T W30

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSP010W30
  • Mfr. Model # FTSP010W30
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 442.0 lbs

Technical Specs

  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Load Capacity 2205 lbs.
  • Wheel Material Heat Treated Steel
  • Head Room To Bail 110.0"
  • Fits Beam Flange W 12"
  • Head Room To Shaft 20.0"
  • Min. Radius Curve 1,300 mm
  • Trolley Wheel Dia. 71 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list