Skip Content
FOOD TROLLEY PLAIN 0.5T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY PLAIN 0.5T

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSP005
  • Mfr. Model # FTSP005
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Load Capacity 1102 lbs.
  • Wheel Material Heat Treated Steel
  • Head Room To Bail 89.3"
  • Head Room To Shaft 10.8"
  • Min. Radius Curve 1,100 mm
  • Trolley Wheel Dia. 60 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list