Skip Content
FOOD TROLLEY PLAIN 0.5T W20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY PLAIN 0.5T W20

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSP005W20
  • Mfr. Model # FTSP005W20
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Load Capacity 1102 lbs.
  • Fits Beam Flange W 8"
  • Wheel Material Heat Treated Steel
  • Head Room To Bail 89.3"
  • Head Room To Shaft 10.8"
  • Trolley Wheel Dia. 60 mm
  • Min. Radius Curve 1,100 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list