Skip Content
FOOD TROLLEY GEARED 2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY GEARED 2T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSG020-10
  • Mfr. Model # FTSG020-10
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1018.0 lbs

Technical Specs

  • Load Capacity 4409 lbs.
  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Wheel Material Heat Treated Steel
  • Chain Length 10 ft.
  • Head Room To Bail 128.6"
  • Head Room To Shaft 25.6"
  • Min. Radius Curve 59"
  • Trolley Wheel Dia. 85 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list