FOOD TROLLEY-CR PLAIN 1T W20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD TROLLEY-CR PLAIN 1T W20

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSP010CRW20
  • Mfr. Model # FTSP010CRW20
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 442.0 lbs

Technical Specs

  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Load Capacity 2205 lbs.
  • Wheel Material Heat Treated Steel
  • Fits Beam Flange W 8"
  • Min. Radius Curve 1,300 mm
  • Head Room To Bail 110.0"
  • Trolley Wheel Dia. 71 mm
  • Head Room To Shaft 20.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list