FOOD TROLLEY-CR GEARED 2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD TROLLEY-CR GEARED 2T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSG020-10CR
  • Mfr. Model # FTSG020-10CR
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Load Capacity 4409 lbs.
  • Wheel Material Heat Treated Steel
  • Item Hoist Trolley
  • Chain Length 10 ft.
  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Head Room To Shaft 25.6"
  • Head Room To Bail 128.6"
  • Trolley Wheel Dia. 85 mm
  • Min. Radius Curve 59"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list