Skip Content
FOOD TROLLEY-CR GEARED 1T 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY-CR GEARED 1T 8FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSG010-8CR
  • Mfr. Model # FTSG010-8CR
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 658.0 lbs

Technical Specs

  • Load Capacity 2205 lbs.
  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Item Hoist Trolley
  • Wheel Material Heat Treated Steel
  • Chain Length 8 ft.
  • Head Room To Shaft 20.0"
  • Head Room To Bail 110.0"
  • Min. Radius Curve 1,300 mm
  • Trolley Wheel Dia. 71 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list