Skip Content
FOOD TROLLEY-CR GEARED 0.5T 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY-CR GEARED 0.5T 8FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFTSG005-8CR
  • Mfr. Model # FTSG005-8CR
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 442.0 lbs

Technical Specs

  • Item Hoist Trolley
  • Load Capacity 1102 lbs.
  • Wheel Material Heat Treated Steel
  • Includes Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings, Adjustable Safety Lugs
  • Head Room To Bail 110.0"
  • Chain Length 8 ft.
  • Head Room To Shaft 20.0"
  • Trolley Wheel Dia. 60 mm
  • Min. Radius Curve 1,300 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list