Skip Content
FOOD TROLLEY 440V 1T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD TROLLEY 440V 1T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFMR2010L4-15
  • Mfr. Model # FMR2010L4-15
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Includes Heat Treated Steel, Lifetime Lubricated Ball Bearing, Adjustable Safety Lugs
  • Item Trolley
  • Phase 3
  • Speeds 1
  • Voltage 440 V
  • Load Capacity 2205 lbs.
  • Wheel Material Stainless Steel
  • Fits Beam Flange W 2-1/4" - 5"
  • Fits Beam Height 15"
  • Head Room To Shaft 14.2"
  • Trolley Wheel Dia. 95 mm
  • Min. Radius Curve 800 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list