FOOD THRMOMTR,CNDY/JLLY/FRYR,100TO4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD THRMOMTR,CNDY/JLLY/FRYR,100TO4

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6DKD9
  • Mfr. Model # 6DKD9
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Accuracy 100 Degrees to 260 Degrees F +/-3 Degrees , From 260 Degrees to 400 Degrees F +/-5 Degrees
  • Application Candy/Jelly/Deep Fryer
  • Includes Pan Clip
  • Length 6-3/4"
  • Temp. Range (F) 100 Degrees to 400 Degrees
  • Item Mechanical Food Service Thermometer
  • Temp. Range (C) 50 Degrees to 200 Degrees
  • Stem Length 6"
  • Standards NSF
  • Diameter 2-3/4"
  • Dial Size 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list