Skip Content
FOOD SRVC THRMOMTR,REFRIGERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD SRVC THRMOMTR,REFRIGERATOR

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H159
  • Mfr. Model # 14H159
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features 60 Minute Alarm
  • Includes An Alarm Will Be Activated If Temperature Exceeds 46 Degrees F Or Falls Below 35 Degrees F For 60 Minutes Or More
  • Item Digital Food Service Thermometer
  • Application Refrigerator/Freezer
  • Temp. Range (F) 35 Degrees to 46 Degrees
  • Display LCD
  • Stem Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list