Skip Content
FOOD SRVC THRMOMTR,OVEN,100 TO 180F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD SRVC THRMOMTR,OVEN,100 TO 180F

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6DKE1
  • Mfr. Model # 6DKE1
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Oven
  • Accuracy 130 Degrees to 180 Degrees F +/-5 Degrees
  • Item Mechanical Food Service Thermometer
  • Temp. Range (F) 100 Degrees to 180 Degrees
  • Length 2-3/4"
  • Temp. Range (C) 40 Degrees to 80 Degrees
  • Standards NSF
  • Diameter 2-3/4"
  • Dial Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list