FOOD SRVC THRMOMTR,FRDGE/FRZR,-20TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD SRVC THRMOMTR,FRDGE/FRZR,-20TO

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6DKD6
  • Mfr. Model # 6DKD6
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Refrigerator/Freezer
  • Accuracy -20 Degrees - 10 Degrees F +/-4 Degrees F, From 10 Degrees - 40 Degrees +/- 3 Degrees F, From 40 Degrees - 80 Degrees F +/- 2 Degrees F
  • Item Mechanical Food Service Thermometer
  • Temp. Range (F) -20 Degrees - 80 Degrees
  • Temp. Range (C) -20 Degrees - 20 Degrees
  • Length 3-1/4"
  • Standards NSF
  • Dial Size 2-1/4"
  • Diameter 2-9/16"
  • Display Analog
  • Case Material Stainless Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list