Skip Content
FOOD SRVC THRMOMTR,FOOD SFTY,-40TO5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD SRVC THRMOMTR,FOOD SFTY,-40TO5

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F309
  • Mfr. Model # 14F309
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy +/-2 Degrees F Between 14 Degrees and 212 Degrees F
  • Application Food Safety
  • Features Hold Function Allows Continued Temperature Readout Without the Display Going to Sleep
  • Includes (2) AAA Batteries
  • Temp. Range (F) -40 Degrees to 572 Degrees
  • Item Digital Food Service Thermometer
  • Stem Material Stainless Steel
  • Display LCD
  • Temp. Range (C) -40 Degrees to 300 Degrees
  • Standards NSF
  • Stem Length 4"
  • Digit Size 2/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list