FOOD SRVC THRMOMTR,FOOD SFTY,-40TO4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD SRVC THRMOMTR,FOOD SFTY,-40TO4

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F318
  • Mfr. Model # 14F318
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application HACCP Food Safety
  • Accuracy +/-1 Over HACCP Range
  • Includes 9V Battery
  • Features Auto Off, Waterproof, Impact Resistant
  • Length 8"
  • Display LCD
  • Item Digital Food Service Thermometer
  • Temp. Range (F) -40 Degrees to 450 Degrees
  • Temp. Range (C) 40 Degrees to 260 Degrees
  • Digit Size 1/2"
  • Standards NSF

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list