Skip Content
FOOD SRVC THRMOMTR,FOOD SFTY,0 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD SRVC THRMOMTR,FOOD SFTY,0 TO 2

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZR8
  • Mfr. Model # 3NZR8
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Accuracy +/-1%
  • Includes Recall Tool
  • Features Exclusive Safe T Set(TM) Recalibration, Storage Sleeve with Built In Recalibration Wrench
  • Item Mechanical Food Service Thermometer
  • Length 6"
  • Application Food Safety
  • Stem Material Stainless Steel
  • Temp. Range (F) 0 Degrees to 220 Degrees
  • Lens Material Polycarbonate
  • Standards NSF
  • Case Material Stainless Steel
  • Diameter 1"
  • Stem Length 5"
  • Dial Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list