Skip Content
FOOD SRVC THRMOMTR,FOOD SFTY,0 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD SRVC THRMOMTR,FOOD SFTY,0 TO 2

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F307
  • Mfr. Model # 14F307
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy +/-2 Degrees F, +/-1 Degrees C
  • Includes Safe T Guard Sleeve
  • Features Patented Recalibration Wrench,
  • Temp. Range (F) 0 Degrees to 220 Degrees
  • Application HACCP Food Safety
  • Item Mechanical Food Service Thermometer
  • Display Anti Parallax
  • Temp. Range (C) -10 Degrees to 100 Degrees
  • Stem Material Stainless Steel
  • Standards NSF
  • Case Material Plastic
  • Lens Material Shatterproof Plastic
  • Dial Size 1-3/4"
  • Stem Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list