FOOD SRVC THERMOMETER,OVEN,100 TO 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD SRVC THERMOMETER,OVEN,100 TO 6

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LRD1
  • Mfr. Model # 3LRD1
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Accuracy +/-25 Degrees F
  • Features Can Hang or Stand, HACCP Reference
  • Application Oven
  • Item Mechanical Food Service Thermometer
  • Temp. Range (F) 100 Degrees to 600 Degrees
  • Stem Material Stainless Steel
  • Temp. Range (C) 50 Degrees to 300 Degrees
  • Standards NSF
  • Diameter 2"
  • Dial Size 2"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list