Skip Content
FOOD PROCESSING GLOVE,PINKED,SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD PROCESSING GLOVE,PINKED,SIZE 8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL87198-8
  • Mfr. Model # 87198 SZ 8
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2408
  • Shipping Weight 0.135 lbs

Technical Specs

  • Application Canning and Food Processing, Plant Maintenance, Janitorial and Maintenance Work
  • Item Food Processing Glove
  • Colour Lemon Yellow
  • Cuff Pinked
  • Resists Abrasion
  • Standards ASTM/ANSI/EN
  • Lining Flocked Lined
  • Supported / Unsupported Unsupported
  • Glove Length 12"
  • Glove Size 8
  • Glove Color Family Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list