Skip Content
FOOD HOIST/TROL. 575V 2T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 2T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M020LD5-50
  • Mfr. Model # FER2M020LD5-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 311.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Trolley
  • Motor HP 2.4
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 3-1/4" to 6"
  • Headroom 22"
  • Beam Height 50"
  • Housing Depth 21"
  • Control Cord 30"
  • Hoist Lift 50 ft.
  • Housing Width 32"
  • Housing Length 30"
  • Lift Speed 14 fpm
  • Minimum Radius Curve 800 mm
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List