Skip Content
FOOD HOIST/TROL. 575V 2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M020LD5-35
  • Mfr. Model # FER2M020LD5-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 287.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Amps @ Low Volts 11.8
  • Item Trolley
  • Motor HP 2.4
  • Classification ASME
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Reeving 1
  • Wheel Material Forged Steel
  • Brake DC
  • Voltage 575
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Beam Height 35"
  • Headroom 22"
  • Housing Depth 21"
  • Control Cord 30"
  • Min. Between Hooks 22"
  • Housing Length 30"
  • Housing Width 32"
  • Trolley Wheel Dia. 118 mm
  • Lift Speed 14 fpm
  • Hoist Lift 35 ft.
  • Minimum Radius Curve 800 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List