Skip Content
FOOD HOIST/TROL. 575V 2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 2T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD020LD5-30
  • Mfr. Model # FER2MD020LD5-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 279.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 2.4
  • Number of Speeds 2
  • Hz 60
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Wheel Material Forged Steel
  • Flange Width 3-1/4" to 6"
  • Headroom 22"
  • Beam Height 30"
  • Housing Depth 21"
  • Control Cord 30"
  • Housing Length 30"
  • Hoist Lift 30 ft.
  • Housing Width 32"
  • Lift Speed 14 fpm
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list