Skip Content
FOOD HOIST/TROL. 575V 2T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 2T 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD020LD5-20
  • Mfr. Model # FER2MD020LD5-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 263.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 11.8
  • Item Trolley
  • Motor HP 2.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Classification ASME
  • Reeving 1
  • Voltage 575
  • Lubrication NSF H1
  • Wheel Material Forged Steel
  • Brake DC
  • Flange Width 3-1/4" to 6"
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Headroom 22"
  • Control Cord 30"
  • Beam Height 20"
  • Housing Depth 21"
  • Housing Length 30"
  • Housing Width 32"
  • Hoist Lift 20 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list