Skip Content
FOOD HOIST/TROL. 575V 2T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 2T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD020LD5-15
  • Mfr. Model # FER2MD020LD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 2.4
  • Number of Speeds 2
  • Classification ASME
  • Phase 3
  • Hz 60
  • Reeving 1
  • Brake DC
  • Wheel Material Forged Steel
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Voltage 575
  • Headroom 22"
  • Beam Height 15"
  • Control Cord 30"
  • Housing Depth 21"
  • Housing Width 32"
  • Housing Length 30"
  • Hoist Lift 15 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List