Skip Content
FOOD HOIST/TROL. 575V 2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 2T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M020LD5-10
  • Mfr. Model # FER2M020LD5-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 247.0 lbs

Technical Specs

  • Motor HP 2.4/0.6
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 11.8
  • Colour White
  • Item Trolley
  • Classification ASME
  • Number of Speeds 2
  • Phase 3
  • Reeving 1
  • Hz 60
  • Voltage 575
  • Brake DC
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Beam Height 10"
  • Control Cord 30"
  • Headroom 22"
  • Housing Length 30"
  • Housing Depth 21"
  • Housing Width 32"
  • Hoist Lift 10 ft.
  • Lift Speed 14 fpm
  • Minimum Radius Curve 800 mm
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list