Skip Content
FOOD HOIST/TROL. 575V 1T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010LD5-50
  • Mfr. Model # FER2M010LD5-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 1.2
  • Number of Speeds 2
  • Classification ASME
  • Phase 3
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Brake DC
  • Lubrication NSF H1
  • Beam Height 50"
  • Headroom 17"
  • Control Cord 30"
  • Flange Width 2-1/4" to 5"
  • Housing Width 24"
  • Housing Depth 17"
  • Housing Length 24"
  • Hoist Lift 50 ft.
  • Trolley Wheel Dia. 109 mm
  • Min. Between Hooks 17"
  • Lift Speed 14 fpm
  • Minimum Radius Curve 800 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list