Skip Content
FOOD HOIST/TROL. 575V 1T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010LD5-40
  • Mfr. Model # FER2M010LD5-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Motor HP 1.2
  • Number of Speeds 2
  • Item Trolley
  • Classification ASME
  • Phase 3
  • Reeving 1
  • Hz 60
  • Voltage 575
  • Lubrication NSF H1
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Wheel Material Forged Steel
  • Flange Width 2-1/4" to 5"
  • Beam Height 40"
  • Control Cord 30"
  • Headroom 17"
  • Housing Depth 17"
  • Housing Width 24"
  • Hoist Lift 40 ft.
  • Housing Length 24"
  • Lift Speed 14 fpm
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm
  • Min. Between Hooks 17"
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list