Skip Content
FOOD HOIST/TROL. 575V 1T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD010LD5-35
  • Mfr. Model # FER2MD010LD5-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 8
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Classification ASME
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Flange Width 2-1/4" to 5"
  • Headroom 17"
  • Control Cord 30"
  • Beam Height 35"
  • Housing Depth 17"
  • Housing Width 24"
  • Hoist Lift 35 ft.
  • Housing Length 24"
  • Lift Speed 14 fpm
  • Min. Between Hooks 17"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list