Skip Content
FOOD HOIST/TROL. 575V 1T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010LD5-30
  • Mfr. Model # FER2M010LD5-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 8
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2
  • Phase 3
  • Number of Speeds 2
  • Classification ASME
  • Voltage 575
  • Hz 60
  • Reeving 1
  • Brake DC
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Beam Height 30"
  • Headroom 17"
  • Housing Depth 17"
  • Control Cord 30"
  • Housing Length 24"
  • Hoist Lift 30 ft.
  • Housing Width 24"
  • Lift Speed 14 fpm
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm
  • Control Limit Switch Disables
  • Clutch Friction
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list