Skip Content
FOOD HOIST/TROL. 575V 1T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD010LD5-25
  • Mfr. Model # FER2MD010LD5-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 8
  • Colour White
  • Item Trolley
  • Number of Speeds 2
  • Motor HP 1.2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Brake DC
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Voltage 575
  • Wheel Material Forged Steel
  • Flange Width 2-1/4" to 5"
  • Lubrication NSF H1
  • Beam Height 25"
  • Headroom 17"
  • Housing Depth 17"
  • Control Cord 30"
  • Housing Length 24"
  • Lift Speed 14 fpm
  • Housing Width 24"
  • Hoist Lift 25 ft.
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list