Skip Content
FOOD HOIST/TROL. 575V 1T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD010LD5-15
  • Mfr. Model # FER2MD010LD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Headroom 17"
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Flange Width 2-1/4" to 5"
  • Control Cord 30"
  • Beam Height 15"
  • Housing Length 24"
  • Housing Depth 17"
  • Hoist Lift 15 ft.
  • Housing Width 24"
  • Min. Between Hooks 17"
  • Lift Speed 14 fpm
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list